Beli Mesin Gergaji Besi Elektrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH EXPERT Wood Corded Circular Saw Blade for Handheld Circular Saw (Mata Gergaji Bundar)atribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)atribut:
- K3L License: Yes
- monotaro Holesaw Carbide (Gergaji Lubang)Deskripsi:It adopts 3 division carbide chip blade, reduces the resistance force, and improves work efficiency. Also, since there are grooves for discharging chips, chips are discharged smoothly. It is possible to drill a steel plate (8mm or less), copper plate (6mm or less), aluminum plate (8mm or less), stainless steel (5mm or less).atribut:
- Overall Length (mm): 93
- Drill Diameter (Ø mm): 6
- Compatible Motor: Electric drill / drilling machine
- Effective Cutting Capacity (mm): 4
- Diameter Tolerance (mm): ±0.2
- Shank Diameter (mm): 10
- UNIKA Holesaw TCT Meta-Core (Gergaji Lubang)Deskripsi:-Standard carbide hole saw.-Step center drill is adopted to reduce the impact when the center drill penetrates.-A “10mm/13mm chuck combination shank” that does not limit the drill chuck diameter is used.
- Motoyuki Global Saw Low-Speed Chip Saw Cutting Machine (Mesin Gergaji Chip)Deskripsi:Angle, co-shaped steel, C-shaped channel steel, VLP pipe, electric pipe, iron pipe, PVC pipe, hanger rail, raceway, aluminum sash, round bar, slicing bolt, various shape steels, various lightweight materials, various steel bars, etc. Cuttingatribut:
- Dimensions (Length L x Width W x Height H) (mm): 525 x 290 x 605
- Rated Current (A): 15
- Conform: Tipped Outer Diameter of 355mm
- Cord Length (m): 5
- No Load Speed (rpm): 1250
- Outer Diameter d (mm): 355
- Power Consumption (W): 1450
- Power Supply (V): AC100
- Set Content: Iron, Stainless Steel also serves Tipped, protective glasses, protective covers, hex wrench (8 mm)
- Omi Kogyo Hole Cutter E Type (Gergaji Lubang)Deskripsi:-Optimum for drilling iron plate with safety design that engagement will not occur.-Only for electric drill.atribut:
- Throat Height: 8mm
- Shank Diameter: 10mm
- Blade thickness: 2.1mm
- monotaro Tip Saw All RoundDeskripsi:For wood, laminated wood, MDF material, OSB material, plywood / color plywood, flooring material, bamboo, iron work, light sky, aluminum, PVC pipe, metal siding, etc.atribut:
- Compatible Material: Wood, aluminum, steel, etc.
- Slit: Yes
- Blade Thickness (mm): 1.5
- Body Material: SK5
- Hole Diameter (mm): 20
- Tip Material: Carbide
- UNIKA Holesaw TCT Meta-Core Triple (Gergaji Lubang)Deskripsi:-The safe stopper(flange)is removed, so it is suitable for penetration work.-Adopted a 3-angle cutting edge so chips do not scatter even with rough use.-Punching on curved surface from thick steel plates to thick-walled metal pipes is possible with 35mm o
- OMI Hole Cutter E Type (Gergaji Lubang)Deskripsi:Usage:Steel, galvanized steel, Tin plate, etc.atribut:
- Material: Center drill: SKH51
- Overall Length (mm): 84
- Type: E
- Weight (g): 170
- Effective Cutting Ability (mm): 1.6
- Work Material: Steel, galvanized steel, tin plates, etc.
- Usage Tool: For electric drill exclusive use
- Drill Diameter (phi mm): 6
- Effective Length (Maximum Cutting Depth) (mm): 8
- Hole Saw Outer Diameter (mm): 40
- Shank Diameter (mm): 10(No.3)
- BOSCH PRO Multi Material Circular Saw Blade (Mata Gergaji Bundar Multi Material)Deskripsi:Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.atribut:
- Tooth Shape: TCG
- Cutting Result: Fine Cut
- Hook Angle (°) (α): -5
- monotaro Portable Bandsaw Blade (Mata Gergaji Pita)Deskripsi:Quiet cutting with resonance suppressed by adopting M42 cobalt high is possible. Highly accurate endless welding makes the joint stronger and longer life.. For cutting of hard steel materials such as general steel and stainless steel.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: M42 Cobalt Heise
- Main Compatible Machine: New Daiwa RBH-120, high-speed electric machine HRB-1140, Asada 736, 7721, 7724
- Main Cutting Material: Cast iron pipe, gas pipe, large and medium diameter stainless steel pipe (wall thickness 4 mm to 6 mm)
- Length (mm): 1140
- Width (mm): 12.7
- Thickness (mm): 0.64
- Number of Threads: 14/18
- BOSCH Jigsaw (Gergaji Mesin)Deskripsi:Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
- BOSCH PRO Wood Corded Circular Saw Blade for Hand-Held Saws (Mata Gergaji Bundar)Deskripsi:Circular saw blades for hand-held saws expert for wood speed. For fast cuts in all types of woodatribut:
- Tooth Shape: ATB
- BOSCH Circular Saw Machine (Gergaji Mesin)Deskripsi:Kapasitas muatan berlebih yang tinggi untuk pengerjaan terberatDukungan tambahan untuk pemotongan materialPerlindungan operator maksimal dan meminimalkan getaran
- TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)Deskripsi:This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
Daftar Harga Mesin Gergaji Besi Elektrik Terbaru November 2026
| RYU Cut Off Saw (Mesin Potong Besi) | Rp1.199.900 |
| BOSCH EXPERT Wood Corded Circular Saw Blade for Handheld Circular Saw (Mata Gergaji Bundar) | Rp159.900 |
| BOSCH Cordless Sabre Saw (Mesin Gergaji Reciprocating Baterai) | Rp3.599.900 |
| RYU Circular Saw Machine (Mesin Gergaji Bundar) | Rp759.900 |
| BOSCH Eco for Wood Circular Saw Blade (Mata Gergaji Bundar) | Rp63.900 |
| BOSCH Circular Saw Machine Hand Held (Gergaji Mesin) | Rp1.799.900 |
| monotaro Holesaw Carbide (Gergaji Lubang) | Rp219.900 |
| UNIKA Holesaw TCT Meta-Core (Gergaji Lubang) | Rp599.900 |
| Motoyuki Global Saw Low-Speed Chip Saw Cutting Machine (Mesin Gergaji Chip) | Rp35.999.900 |
| Omi Kogyo Hole Cutter E Type (Gergaji Lubang) | Rp539.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P102174180-1.jpg)
/18P101003044-2.jpg)
/p9P101518909-2.jpg)
/5uP102174210-4.jpg)
/P101003043-1.jpg)
/P101518299-1.jpg)
/0rP101571027-12.jpg)
/P102751284-1.jpg)
/pxP103609933-1.jpg)
/P102790362-1.jpg)

/P102761874-1.jpg)
/P102033791-1.jpg)
/P101578101-1.jpg)
/1aP101003046-2.jpg)
/P102234365-1.jpg)
/P101518329-1.jpg)
/19P101003045-4.jpg)
/P101518688-1.jpg)
/lrP101000783-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)